JOBMASTER® Chest

Item #: 0191063

Cat #: 2472

UPC: 783965004565

$ 1479.00 EA
Company wide:
0 in stock
Chest, HxWxL: 28-1/4" x 24" x 72", Four-way skids allow access from any side, Heavy-duty hinges, Approx. Cu. Ft.: 24.5, Material: Steel

Overview

Chest, HxWxL: 28-1/4" x 24" x 72", Four-way skids allow access from any side, Heavy-duty hinges, Approx. Cu. Ft.: 24.5, Material: Steel

The Model 2472 KNAACK® JOBMASTER™ Chest measures 24in wide by 72in long and has a capacity of 24.5 cu ft. It is versatile, portable and can hold anything from hand and power tools to shovels and features a full-length piano hinge, stacked and welded to resist break-in attempts. The size is ideal for a personal box on a jobsite or added security inside a trailer.

Also known as: 783965004565, 2472, KNA2472-KL

Specifications

Length: 72 in
Width: 24 in
Material: Steel
Color: Tan
Height: 28 1/4 in
Type: Work Chest
Length: 72 in
Material: Steel
Height: 28 1/4 in
Width: 24 in
Color: Tan
Type: Work Chest