JOBMASTER® Cabinet

Item #: 0191058

Cat #: 139

UPC: 783965004442

Company wide:
0 in stock
Cabinet, HxWxL: 60" x 30" x 60", Includes 3 full-length shelves to organize longer items adjustable bottom shelf, Four-way skids allow access from any side, Approx. Cu. Ft.: 59.4, Material: Steel

Overview

Cabinet, HxWxL: 60" x 30" x 60", Includes 3 full-length shelves to organize longer items adjustable bottom shelf, Four-way skids allow access from any side, Approx. Cu. Ft.: 59.4, Material: Steel

The Model 139 JOBMASTER® Cabinet measures 60 in long, 30 in wide and has a capacity of 59.4 cu ft. This upright cabinet features full-width shelves and offers at-a-glance easy access for tools, equipment and supplies.

Also known as: 783965004442, 139, KNA139

Specifications

Width: 30 in
Height: 60 in
Length: 60 in
Material: Steel
Type: Cabinet
Color: Tan
Width: 30 in
Length: 60 in
Type: Cabinet
Height: 60 in
Material: Steel
Color: Tan