JOBMASTER® Bin Storage Cabinet

Item #: 0191057

Cat #: 129

UPC: 783965000253

Company wide:
0 in stock
Cabinet, HxWxL: 51" x 24" x 72", Each shelf has a 2 dividers, Includes 18 separate interior bins, Four-way skids allow access from any side, Approx. Cu. Ft.: 48, Material: Steel

Overview

Cabinet, HxWxL: 51" x 24" x 72", Each shelf has a 2 dividers, Includes 18 separate interior bins, Four-way skids allow access from any side, Approx. Cu. Ft.: 48, Material: Steel
Also known as: 783965000253, 129, KNA129

Specifications

Length: 72 in
Width: 24 in
Material: Steel
Color: Tan
Length: 72 in
Material: Steel
Width: 24 in
Color: Tan