One Light Indoor Light White

Item #: 0191055
Cat #: 4138-15
UPC: 785652413858
Add to cart for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall/bath Sconce; Fixture Finish: White Body, White Plastic Diffuser; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Steel Body, Acrylic Diffuser; Size: 13-3/4 Inwidth X 6-3/4 In Height; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate Size: 12-13/16 In Width X 6-1/16 In Height; Outlet Box Up: 4 In; Outletbox Down: 2-7/8 In; Diffuser Size: 13-3/4 In Width X 6-11/16 In Height X 5 In Length; Extends: 5 In; Wire Length: 6-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall/bath Sconce; Fixture Finish: White Body, White Plastic Diffuser; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Steel Body, Acrylic Diffuser; Size: 13-3/4 Inwidth X 6-3/4 In Height; Mounting: Center Lock-up; Connection: Mounted To Box; Backplate Size: 12-13/16 In Width X 6-1/16 In Height; Outlet Box Up: 4 In; Outletbox Down: 2-7/8 In; Diffuser Size: 13-3/4 In Width X 6-11/16 In Height X 5 In Length; Extends: 5 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652413858, 4138-15, SEA413815

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)