JOBMASTER® Cabinet

Item #: 0191054

Cat #: 112

UPC: 783965011839

Company wide:
0 in stock
Chest, HxWxL: 60" x 30" x 60", Top shelf 13 in; Second shelf 12-1/4 in; Bottom Shelf 9-1/2 in, Four-way skids allow access from any side, Approx. Cu. Ft.: 54.9, Material: Steel

Overview

Chest, HxWxL: 60" x 30" x 60", Top shelf 13 in; Second shelf 12-1/4 in; Bottom Shelf 9-1/2 in, Four-way skids allow access from any side, Approx. Cu. Ft.: 54.9, Material: Steel

The Model 112 JOBMASTER™ Cabinet measures 60 in long, 30 in wide and has a capacity of 54.9 cu ft. This upright cabinet features half-width shelves and drawers for more organization.

Also known as: 783965011839, 112, KNA112

Specifications

Width: 30 in
Height: 60 in
Length: 60 in
Material: Steel
Color: Tan
Width: 30 in
Length: 60 in
Color: Tan
Height: 60 in
Material: Steel