JOBMASTER® Cabinet

Item #: 0191053

Cat #: 109

UPC: 783965000147

Company wide:
0 in stock
Jobmaster™ Cabinet, Steel, Tan, 2 Handles, 6 Skids

Overview

Jobmaster™ Cabinet, Steel, Tan, 2 Handles, 6 Skids

The Model 109 JOBMASTER® Cabinet measures 60 in long, 24 in wide and has a capacity of 47.5 cu ft. This upright cabinet features full-width shelves and offers at-a-glance easy access for tools, equipment and supplies.

Also known as: 783965000147, 109, KNA109

Specifications

Height: 60 in
Width: 24 in
Length: 60 in
Material: Steel
Type: Cabinet
Color: Tan
Height: 60 in
Length: 60 in
Type: Cabinet
Width: 24 in
Material: Steel
Color: Tan