Meter Mains, No Distribution, 200A, 120/240VAC, 4 Jaw, 1PH, 200kAIC

Item #: 0191052

Cat #: 224 MTBP

UPC: 782051610000

$ 2772.04 EA
Company wide:
0 in stock
Documents & Guides
Meter Mains, No Distribution, 200 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 200 kAIC, Overhead, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Mains, No Distribution, 200 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, Test Block Bypass, 2-Pole Main Breaker, 200 kAIC, Overhead, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782051610000, 224 MTBP, CIR224MTBP

Specifications

Amps: 200
Poles: 2
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Poles: 2
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R