MONSTER BOX® Chest

Item #: 0191050

Cat #: 1010

UPC: 783965034685

$ 2082.36 EA
Company wide:
0 in stock
Chest, HxWxL: 36" x 30" x 66", Includes 1 full-length shelf, 3 half-length shelves, 3-2.5 in deep and 4-6 in deep drawers on ball-bearing slides, 4-point crane lift system, Approx. Cu. Ft.: 41, Material: Steel

Overview

Chest, HxWxL: 36" x 30" x 66", Includes 1 full-length shelf, 3 half-length shelves, 3-2.5 in deep and 4-6 in deep drawers on ball-bearing slides, 4-point crane lift system, Approx. Cu. Ft.: 41, Material: Steel

The Model 1010 MONSTER BOX® Chest measures 30 in wide by 66 in long and has a capacity of 31 cu ft. This box includes a 4-point crane lift system. It is versatile, portable and can hold anything from hand and power tools to compressors.The easy closing deep cover design provides strength and security. This chest is ideal for storage and security on the jobsite, workshop or in the plant.

Also known as: 783965034685, 1010, KNA1010

Specifications

Width: 30 in
Length: 66 in
Material: Steel
Color: Tan
Height: 36 in
Width: 30 in
Material: Steel
Height: 36 in
Length: 66 in
Color: Tan