3/8" Hex Shank Arbor

Item #: 0191045

Cat #: 1779806

UPC: 885363004816

Company wide:
0 in stock
Documents & Guides
Hex Shank Size: 3/8" & Larger, Hole Saw Range: 24l - 96L. ***Arbor Only***

Overview

Hex Shank Size: 3/8" & Larger, Hole Saw Range: 24l - 96L. ***Arbor Only***

ADDED DURABILITY

Hardened carbon steel for strength


STARTS ON CONTACT

Split point pilot drill for faster penetration and less walking

Also known as: 885363004816, 1779806, LNX1779806

Specifications

Type: Standard, Hole Saw Mandrel/Arbor
Material: Carbon Steel
Type: Standard, Hole Saw Mandrel/Arbor
Material: Carbon Steel