JOBMASTER® Rolling Cabinet

Item #: 0191043

Cat #: 100

UPC: 783965013086

Company wide:
0 in stock
Rolling Cabinet, HxWxD: 65" x 15" x 60", Load capacity 1,200lbs evenly distributed, Shelves are 14 in deep with a 1 in hemmed lip, Approx. Cu. Ft.: 60.9, Material: Steel

Overview

Rolling Cabinet, HxWxD: 65" x 15" x 60", Load capacity 1,200lbs evenly distributed, Shelves are 14 in deep with a 1 in hemmed lip, Approx. Cu. Ft.: 60.9, Material: Steel

The Model 100 JOBMASTER® Folding Rolling Cabinet is 65 in high, approximately 125 in wide when fully opened and has a capacity of 60.9 cu ft. This chest provides at-a-glance, easy-access shelving storage for tools, equipment and supplies. Shelves are 14 in deep with a 1 in hemmed lip and welded in place with a 12 7/8 in minimum spacing between shelves. With a load capacity of 1,200 lbs. This cabinet works well for commercial electricians providing storage for small hardware and materials.

Also known as: 783965013086, 100, KNA100

Specifications

Length: 60 in
Material: Steel
Color: Tan
Width: 15 in
Height: 65 in
Type: Rolling Cabinet
Length: 60 in
Color: Tan
Height: 65 in
Material: Steel
Width: 15 in
Type: Rolling Cabinet