PILOT LIGHT CL2 CLEAR 220V DC

Item #: 0190999

Cat #: CL2-520C

UPC: 320500475574

$ 42.40 EA
Company wide:
0 in stock
Documents & Guides
PILOT LIGHT CL2 CLEAR 220V DC

Overview

PILOT LIGHT CL2 CLEAR 220V DC

The CL2-520C Pilot Light is: Compact - Pilot Light - Pilot light head - Clear - Illuminated - 220... 230 V This Pilot Light is part of ABB's compact range, the most efficient all-in-one solution available, reducing installation time and cost. The compact range has a high level of dust and water resistance.

Also known as: 320500475574, CL2-520C, ABBCL2520C

Specifications

No Specifications Available