18" Safety Glass Bottom

Item #: 0190988
Cat #: SGB18
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
18" Safety Glass Bottom18" Safety Glass Bottom.

Overview

18" Safety Glass Bottom18" Safety Glass Bottom.
Also known as: SGB18, LMKSGB18

Specifications

Type: Replacement Lens
Diameter: 18 in
Type: Replacement Lens
Diameter: 18 in

Customer Reviews

No reviews for this product
(0)