Portable Outlet Box, 3-3/8" Deep - 2 1-Gang Covers

Item #: 0190935

Cat #: 3050

UPC: 786788750565

$ 72.37 EA
Company wide:
50 in stock
Documents & Guides
Portable Outlet Box Only. 3000 Series. Cover Capacity: (2) 1-Gang Covers (not included). Standard Depth. 3 3/8" Deep. Color: Yellow.

Overview

Portable Outlet Box Only. 3000 Series. Cover Capacity: (2) 1-Gang Covers (not included). Standard Depth. 3 3/8" Deep. Color: Yellow.

Providing 30% more wiring space over FS boxes, Woodhead Watertite non-metallic FD boxes are NEMA- and IP66-rated for harsh industrial conditions, available in one-, two- and three-gang configurations for future system expansions

Also known as: 786788750565, 3050, WOO3050

Specifications

Gangs: 1
Type: Portable Outlet Box
Color: Yellow
Gangs: 1
Color: Yellow
Type: Portable Outlet Box