1-1/2" Fiberglass 90° Elbow, 48" Radius, Black

Item #: 0190873

Cat #: 112FG90X48

UPC:

Company wide:
0 in stock
Documents & Guides
1-1/2 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black

Overview

1-1/2 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black
Also known as: 112FG90X48

Specifications

Diameter: 1 1/2 in
Color: Black
Material: Fiberglass
Angle: 90°
Sweep Radius: 48 in
Diameter: 1 1/2 in
Material: Fiberglass
Sweep Radius: 48 in
Color: Black
Angle: 90°