ETN EGH2030FFG Series G, EG-frame M

Item #: 0190824

Cat #: EGH2030FFG

UPC: 786685018980

$ 1841.13 EA
Company wide:
0 in stock
Documents & Guides
ETN EGH2030FFG Series G EG-f

Overview

ETN EGH2030FFG Series G EG-f
Also known as: 786685018980, EGH2030FFG, CUTEGH2030FFG

Specifications

Poles: 2
Amps: 30
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 30
Mounting: Bolt On