Decora Digital Universal Dimmable

Item #: 0190776

Cat #: DDL06-1LZ

UPC: 078477728543

$ 49.54 EA
Company wide:
1 in stock
Documents & Guides
Decora Digital Universal Dimmable LED, CFL and Incandescent Digital Dimmer, 300W Dimmable LED and CFL, 600W Incandescent 120V, 60Hz, Single Pole and 3-Way/Multi-Location Control, LED Locator and Brightness Display, White Face Assembled on Device, Ivory and Light Almond Faces Included. Ground Wire Required for Installation (Wallplate Sold Separately)

Overview

Decora Digital Universal Dimmable LED, CFL and Incandescent Digital Dimmer, 300W Dimmable LED and CFL, 600W Incandescent 120V, 60Hz, Single Pole and 3-Way/Multi-Location Control, LED Locator and Brightness Display, White Face Assembled on Device, Ivory and Light Almond Faces Included. Ground Wire Required for Installation (Wallplate Sold Separately)

Decora Digital Dimmers deliver smooth, full-range dimming for incandescent, dimmable LED and dimmable CFL bulbs. Elegantly styled, Decora Digital Dimmers feature our hallmark Decora rocker switch paired with a contemporary slender dimmer bar for precise control of lighting level. Digital circuitry offers programmable soft fade on and fade off rates and the ability to set the maximum light level for optimal energy savings. For added convenience, the dimmer bar preserves your selected light level for perfect lighting every time.

Also known as: 078477728543, DDL06-1LZ, LEVDDL061LZ

Specifications

Color: Light Almond, Ivory, White
Wattage: 600
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Color: Light Almond, Ivory, White
Volts AC: 120
Dimmable: Yes
Wattage: 600
Light Technology: LED