LED High Bay, 26500 Lumen, 212 Watt, 110-277 Volt AC, 5000K

Item #: 0190734

Cat #: HEDGMC4PNSNG

UPC:

Company wide:
0 in stock
Documents & Guides
SafeSite LED High Bay, Circular, 26500 Lumen, 212 Watt, 110-277 Volt AC, 5000K, Clear Tempered Glass Lens, Safety Bracket, CID2, CIID2

Overview

SafeSite LED High Bay, Circular, 26500 Lumen, 212 Watt, 110-277 Volt AC, 5000K, Clear Tempered Glass Lens, Safety Bracket, CID2, CIID2
Also known as: HEDGMC4PNSNG, DILHEDGMC4PNSNG

Specifications

Color: Clear
Color Temperature: 5000 (Bright White)
Wattage: 212
Lumens: 26500
Light Technology: LED
Volts AC Range: 120 - 277
Color: Clear
Wattage: 212
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 26500
Volts AC Range: 120 - 277