12 AWG THHN/THWN-2 Solid Copper, Green/Yellow, 500'

Item #: 0190723

Cat #: 12THHNCSOLGREYEL50

UPC: 048243961245

$ 0.33 FT
Company wide:
22,000 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Green/Yellow, 500 foot Reel.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Green/Yellow, 500 foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 048243961245, 12THHNCSOLGREYEL50, iso ground, thhn

Specifications

Color: Green/Yellow
Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Green/Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid