Hospital Grade GFCI, 20A, 125V, Red

Item #: 0190722

Cat #: GFTR2-HGR

UPC: 078477723784

$ 46.64 EA
Company wide:
10 in stock
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - RED

Overview

20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - RED

Ground-Fault Circuit Interrupters (GFCIs) and Arc-Fault Circuit Interrupters (AFCI) are important safety products that help protect against electrical shock and electrical fire hazards in homes and commercial properties. SmartlockPro® GFCI/AFCI devices by Leviton feature an exclusive Patented Reset Lockout function. This feature prevents reset if a GFCI or AFCI is damaged and cannot respond to a ground-fault or arc-fault, respectively.

Also known as: 078477723784, GFTR2-HGR, LEVGFTR2HGR

Specifications

Color: Red
Volts AC: 120
Amps: 20
Material: PBT Plastic
Color: Red
Amps: 20
Volts AC: 120
Material: PBT Plastic