Breaker Molded Case, 70A, 3P, 600V, 250 VDC HMCP

Item #: 0190712

Cat #: HMCP070M2C

UPC: 786679150849

$ 2125.50 EA
Company wide:
0 in stock
70 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 210 - 700 Magnetic Trip

Overview

70 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 210 - 700 Magnetic Trip
Also known as: 786679150849, HMCP070M2C, CUTHMCP070M2C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70