NEMA Full Voltage Reversing Contactor

Item #: 0190700

Cat #: CN55BN3AB

UPC: 782113781327

$ 2200.68 EA
Company wide:
0 in stock
Documents & Guides
Nema Freedom Series Reversing Contactor, 1 Hp At 115v, 2 Hp At 230v, 3 Hp At 208,240v, 5 Hp At 480,600v Maximum Horsepower, 120v/60 Hz Or 110v/50 Hz Coil Voltage, 18a, Three-pole, Size 0

Overview

Nema Freedom Series Reversing Contactor, 1 Hp At 115v, 2 Hp At 230v, 3 Hp At 208,240v, 5 Hp At 480,600v Maximum Horsepower, 120v/60 Hz Or 110v/50 Hz Coil Voltage, 18a, Three-pole, Size 0
Also known as: 782113781327, CN55BN3AB, CUTCN55BN3AB

Specifications

Horsepower: 1, 5, 3
Family / Style: Freedom
Volts AC Control: 110/120
Poles: 3
Size: 0
Amps: 18
Mounting: Surface
Volts AC: 600
Horsepower: 1, 5, 3
Volts AC Control: 110/120
Size: 0
Mounting: Surface
Family / Style: Freedom
Poles: 3
Amps: 18
Volts AC: 600