EMT Compression Connector, 1", Zinc Die Cast, Concrete Tight

Item #: 0190686

Cat #: TC603

UPC: 687855106035

$ 12.92 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 1 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT Steel/Aluminum Steel Conduit

Overview

EMT Compression Connector, 1 Inch, Zinc Die Cast, Concrete Tight, For Use With EMT Steel/Aluminum Steel Conduit
Also known as: 687855106035, TC603, APPTC603

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated