4/0 Bare Stranded Copper Wire, 2500 Ft.

Item #: 0190672

Cat #: 4ABCSTRX2500

UPC: 048243337958

$ 10.86 FT
Company wide:
0 in stock
Documents & Guides
4/0 AWG Bare Stranded Copper Wire, 2500 Ft. Length

Overview

4/0 AWG Bare Stranded Copper Wire, 2500 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 048243337958, 4ABCSTRX2500

Specifications

Length: 2500 ft
Gauge: 4/0 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 2500 ft
Conductors: 1
Stranding: Stranded
Gauge: 4/0 AWG
Material: Soft Drawn Copper