Aluminum Single Ladders

Item #: 0190611

Cat #: 514-1

UPC: 051751012422

$ 678.53 EA
Company wide:
0 in stock
Documents & Guides
Werner; Single Ladder; Series 500-1, Round Rung, Type Iaa, Duty Rating; Ladder Height: 14 Ft; Rung Size: 1-1/4 In Round; Base Size: 16-7/8 In; Material: Aluminum; Load Capacity: 375 Lb; Rail: 3 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 5

Overview

Werner; Single Ladder; Series 500-1, Round Rung, Type Iaa, Duty Rating; Ladder Height: 14 Ft; Rung Size: 1-1/4 In Round; Base Size: 16-7/8 In; Material: Aluminum; Load Capacity: 375 Lb; Rail: 3 In Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 5

The 514-1 One-Section Aluminum Round Rung 14ft Straight Ladder has a duty rating of 375 pounds. The exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. The side rails are extra heavy duty I-beam rails and the aluminum round rungs are deeply serrated for slip resistance.

Also known as: 051751012422, 514-1, WER5141

Specifications

Material: Aluminum
Material: Aluminum