Moisture Sealant

Item #: 0190593

Cat #: 06147

UPC: 054007061472

$ 47.57 EA
Company wide:
8 in stock
Documents & Guides
Vinyl Mastic Roll, Scotch Moisture Sealant, Unprinted. Size: 2-1/2" Width, 10' Length. Thickness: 45 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

Overview

Vinyl Mastic Roll, Scotch Moisture Sealant, Unprinted. Size: 2-1/2" Width, 10' Length. Thickness: 45 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

Scotch® Sealant 06147 is an abrasion-resistant sealant roll with an all-weather-grade polyvinyl chloride backing that resists moisture, alkalis, acid copper corrosion and varying weather conditions. The sealant is suitable for use in both indoor and outdoor applications and is compatible with thermoplastic rubber wire insulation. RoHS 2011/65/EU Compliant.

Also known as: 054007061472, 06147, MMM06147

Specifications

Width: 2 1/2 in
Material: Vinyl
Color: Black
Length: 10 ft
Width: 2 1/2 in
Color: Black
Material: Vinyl
Length: 10 ft