Wireway Reducer, Type 12, Lay-In, 6" to 4", Steel, Gray

Item #: 0190591

Cat #: F66LRE44

UPC: 783510186906

$ 287.39 EA
Company wide:
0 in stock
Wireway Reducer, NEMA Type 12, Lay-In, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch to 4 Inch.

Overview

Wireway Reducer, NEMA Type 12, Lay-In, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch to 4 Inch.

The nVent HOFFMAN HOFF66LRE44 fitting permits the lay-in feature to be retained when reducing to a smaller wireway size.

Also known as: 783510186906, F66LRE44, HOFF66LRE44

Features & Benefits

  • Lay-In Hinged Cover Reducer allows the lay-in feature to be retained when reducing to a smaller wireway size

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in, 6 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in, 6 in
Color: Gray
Material: Steel