nLight Plug Load Control Power Pack

Item #: 0190529

Cat #: NPP20 PL

UPC: 889804095630

$ 211.12 EA
Company wide:
15 in stock
Documents & Guides
nLight Plug Load Control Power Pack, 120V, 2 RJ-45 Ports, Self-Powers Only, 3.38”H x 2.53”W x 1.83”D (86mm x 64mm x 47mm) - Does Not Include ½” Chase Nipple, Blue

Overview

nLight Plug Load Control Power Pack, 120V, 2 RJ-45 Ports, Self-Powers Only, 3.38”H x 2.53”W x 1.83”D (86mm x 64mm x 47mm) - Does Not Include ½” Chase Nipple, Blue

The nLight nPP20 PL power pack extends the power pack family, delivering robust system performance and design versatility for commercial and industrial control applications. The nPP20 PL is capable of switching loads up to 20 Amps for general purpose receptacle load via an internal latching relay designed with robust protection. This power pack also has two available options – the base unit powers off of line voltage, but does not provide nLight bus power. An option is available for a unit that provides bus power – this option (BP) provides up to 40mA from each of its two RJ-45 ports by transforming Class 1 line voltage (120 VAC) to Class 2 low voltage (15 VDC). This power is typically utilized by other nLight devices within the power pack’s local control zone; however, remaining power is also made available over the network for Bridges and devices in other zones to utilize. Simply add this device into an nLight control zone with an occupancy sensor and the unit will automatically switch off when the room becomes vacant. Local manual switch and photocell control of receptacles is not typically required, therefore it is disabled by default

Also known as: 889804095630, NPP20 PL, SESNPP20PL, plug load

Specifications

Color: Blue
Volts AC: 120
Color: Blue
Volts AC: 120