4.2A, 1P, 85-264V, 36VDC, PLA Power Supply

Item #: 0190528

Cat #: PLA150F-36

UPC:

Company wide:
0 in stock
Documents & Guides
4.2 Amp, Power Supply. PLA Series. 1-Phase. Rated Input Voltage: 85 - 264V AC. Rated Output Voltage: 36V DC. Rated Output Current: 4.2 Amps (151 Watts).

Overview

4.2 Amp, Power Supply. PLA Series. 1-Phase. Rated Input Voltage: 85 - 264V AC. Rated Output Voltage: 36V DC. Rated Output Current: 4.2 Amps (151 Watts).
Also known as: PLA150F-36, OTVPLA150F36

Specifications

Type: Power Supply
Amps: 4.200
Volts AC Range: 85 - 264
Type: Power Supply
Volts AC Range: 85 - 264
Amps: 4.200