SafeSite LED Area Light, Gen II, 360 Circular, 58W, 100-277V

Item #: 0190507

Cat #: HZD9C2N

UPC:

Company wide:
0 in stock
Documents & Guides
SafeSite LED Area Light - Gen II, 360 Circular, 58 Watt, 100-277 Volts, Lumens: 6000, CRI: 70, Color Temperature: 5000K, Clear Polycarbonate lens, [CID2]

Overview

SafeSite LED Area Light - Gen II, 360 Circular, 58 Watt, 100-277 Volts, Lumens: 6000, CRI: 70, Color Temperature: 5000K, Clear Polycarbonate lens, [CID2]
Also known as: HZD9C2N, DILHZD9C2N

Specifications

Color Temperature: 6500 (Daylight)
Base: Medium Screw (E26)
Wattage: 42
Volts AC: 120
Lumens: 2035
Color Rendering Index (CRI): 80
Shape: PL-T (Triple Tube)
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Wattage: 42
Lumens: 2035
Shape: PL-T (Triple Tube)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: Fluorescent