Cam Connector, Female Plug, Set Screw, 125A, Green

Item #: 0190469

Cat #: 15D22-UG

UPC: 078477710456

$ 26.08 EA
Company wide:
16 in stock
Documents & Guides
FemaleConnector, Detachable, Single Set Screw, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green

Overview

FemaleConnector, Detachable, Single Set Screw, 8-4 Awg, 125 Amp Max., 15 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Green

15 Series Single Pole Cam-type Female Detachable Plug, Taper Nose, Single Set Screw, Sleeve With Thermoplastic Screw, 600 Volts Rated Up To 150 Amperes-Green

Also known as: 078477710456, 15D22-UG, LEV15D22UG

Specifications

Type: Single Set Screw
Color: Green
Amps: 125
Volts AC: 600
Type: Single Set Screw
Amps: 125
Color: Green
Volts AC: 600