Cam-Type, Detachable Male Plug Set Screw, 125A, Black

Item #: 0190467

Cat #: 15D21-UE

UPC: 078477708583

$ 26.08 EA
Company wide:
11 in stock
Documents & Guides
Male, Plug, Detachable, Single Set Screw, 8-2 Awg, 125 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Black

Overview

Male, Plug, Detachable, Single Set Screw, 8-2 Awg, 125 Amp Max., 15 Series Tapernose, Commercial Grade, Ect Cam-type Connector - Black

Rhino-Hide 15 Series Male Plug, Contact & Insulator, Cam-Type, Detachable, Single Set Screw Termination, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use"-Black

Also known as: 078477708583, 15D21-UE, LEV15D21UE

Specifications

Type: Single Set Screw
Amps: 125
Color: Black
Volts AC: 600
Type: Single Set Screw
Color: Black
Amps: 125
Volts AC: 600