Stamped Beam Clamp, Top Mount, 3/8" Rod, 3/4" Max Flange

Item #: 0190449

Cat #: SBC037

UPC: 782856798781

$ 7.34 EA
Company wide:
0 in stock
Documents & Guides
CDY SBC037 3/8 BEAM CLAMP

Overview

CDY SBC037 3/8 BEAM CLAMP

Top mounted beam clamp for use with standard flange widths.

Also known as: 782856798781, SBC037, CDYSBC037

Features & Benefits

  • Allows structural attachment to metal beams, bar joist, channel, or angle iron in top mount position only unless used on a parallel flange
  • Lightweight, one-piece stamped body provides superior strength and eliminates deficiencies associated with castings
  • Spins onto threaded rod and allows for easy adjustment
  • Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 19)

Specifications

Diameter: 0.375 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 0.375 in
Finish: Pre-Galvanized
Material: Steel