U-Bolt Ground Rod Clamp, Class 1-Class 2 (4/0 Max) Conductor Size, UL, 1/2"–3/4" dia

Item #: 0190447

Cat #: LPC795

UPC: 782856431633

$ 161.44 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC795 U-BOLT ROD CLAMP

Overview

CAD LPC795 U-BOLT ROD CLAMP

Ground rod clamp that connects conductors to ground rods.

Also known as: 782856431633, LPC795, CADLPC795

Features & Benefits

  • Connects conductors to ground rods
  • Listed to UL® 96

Specifications

Width: 2 in
Material: Brass
Standards: California Proposition 65
Depth: 1.660 in
Width: 2 in
Standards: California Proposition 65
Material: Brass
Depth: 1.660 in