Watertight Locking Plug, 15A, 125V, L5-15P, Yellow

Item #: 0190420

Cat #: HBL24W47

UPC: 783585235844

Company wide:
0 in stock
Documents & Guides
Watertight / Dust-tight TwistLock Plug, 15 Amp, 125 Volt, L5-15P, 2-Pole, 3-Wire Grounding, Yellow, Elastogrip

Overview

Watertight / Dust-tight TwistLock Plug, 15 Amp, 125 Volt, L5-15P, 2-Pole, 3-Wire Grounding, Yellow, Elastogrip
Also known as: 783585235844, HBL24W47, KELHBL24W47

Features & Benefits

  • Integral weatherproofing shroud seals connection between plug and connector
  • Nylon compression nut keeps water and dust from getting into the body around the cord

Specifications

Material: Brass
Color: Yellow
Material: Brass
Color: Yellow