Enclosure Panel, 10.2 IN W x 18.2 IN H, 12 ga Steel, White
Item #: 0190395
Cat #: CP2012
UPC: 783510156343
$ 77.76 EA
Company wide:
5
in stock
Documents & Guides
CONCEPT Panel, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 20.00x14.00, Material/Finish: Steel/White
Overview
CONCEPT Panel, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 20.00x14.00, Material/Finish: Steel/White
nVent HOFFMAN HOFCP2012 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510156343, CP2012, HOFCP2012
Specifications
| Color: | White |
| Material: | Steel |
| Width: | 10.200 in |
| Finish: | Powder Coated |
| Height: | 7.320 in |
| Color: | White |
| Width: | 10.200 in |
| Height: | 7.320 in |
| Material: | Steel |
| Finish: | Powder Coated |