15A Time-Delay Fuse, Low-Peak, Class RK1, 250V

Item #: 0190350

Cat #: LPN-RK-15SP

UPC: 051712538329

$ 8.17 EA
Company wide:
738 in stock
Documents & Guides
Fuse, 15 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 15 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712538329, LPN-RK-15SP, BUSLPNRK15SP

Specifications

Class: RK1
Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 15
Volts AC: 250
Mounting: Cartridge
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 250
Family / Style: LPN
Interrupt Rating AC: 300 kA
Volts DC: 125
Amps: 15
Mounting: Cartridge
Interrupt Rating DC: 100 kA