Disconnect Switch, Pistol Handle Shaft, 12 x 625 mm

Item #: 0190332

Cat #: OXP12X625

UPC: 417019016784

$ 101.43 EA
Company wide:
0 in stock
Documents & Guides
Pistol Handle Shaft, Size: 12 x 625 mm, For use with Pistol Handles

Overview

Pistol Handle Shaft, Size: 12 x 625 mm, For use with Pistol Handles
Also known as: 417019016784, OXP12X625, ABBOXP12X625

Specifications

Type: Accessories, Shaft
Diameter: 12 mm
Length: 625 mm
Type: Accessories, Shaft
Length: 625 mm
Diameter: 12 mm