This product has been discontinued.

PANDUCT Wiring Duct Cover, 2" x 6', PVC, Orange
Item #: 0190326
Cat #: C2OR6
UPC: 074983236312
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Channel Cover, 2" x 2" (50mm x 50mm), 6', Fiber-Duct, OR
Overview
Channel Cover, 2" x 2" (50mm x 50mm), 6', Fiber-Duct, OR
Also known as: 074983236312, C2OR6, PDTC2OR6
Specifications
| Width: | 2 in |
| Color: | Orange |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 in |
| Material: | PVC |
| Color: | Orange |
| Length: | 6 ft |