Juno 4-inch 600-Lumen adjustable accent LED light engine trim module. 2700K color temperature 90 CRI minimum. White finish.

Item #: 0190250

Cat #: 440LEDG427K6WH

UPC: 661209387714

Call for price
Company wide:
0 in stock
Documents & Guides
JUNO 440 LEDG4 27K 6 WHITE

Overview

JUNO 440 LEDG4 27K 6 WHITE
Also known as: 661209387714, 440LEDG427K6WH, JUN440LEDG427K6WH

Specifications

No Specifications Available