8 XHHW Stranded Copper Black 1000'

Item #: 0190243

Cat #: 8XHHWCSTRBLAX1000

UPC: 048243252220

$ 1.18 FT
Company wide:
17,784 in stock
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, Length: 1000 ft Reel.

Overview

8 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, Length: 1000 ft Reel.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243252220, 8XHHWCSTRBLAX1000

Specifications

Volts AC: 1kV, 600
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 1000 ft
Color: Black
Gauge: 8 AWG
Stranding: Stranded