
ETNCL 4ILED-LD4-11-W-UNV-L840-CD1-U
Item #: 0190242
Cat #: 4ILED-LD4-11-W-UNV
UPC: 080083753550
Call for price
Company wide:
0
in stock
Documents & Guides
METALUX 4ILED-LD4-11-W-UNV-L840-CD1-U INDUSTRIAL LED 4FT LINEAR BAY FIXTURE - 11K LUMENS WIDE DISTRIBUTION - UNIVERSAL VOLTAGE - 4000K
Overview
METALUX 4ILED-LD4-11-W-UNV-L840-CD1-U INDUSTRIAL LED 4FT LINEAR BAY FIXTURE - 11K LUMENS WIDE DISTRIBUTION - UNIVERSAL VOLTAGE - 4000K
The narrow body Linear Bay has been optimized to provide maximum performance utilizing the latest in LED technology and is available in twelve different lumen packages. Offered in narrow and wide distributions with multiple shielding options. The Linear Bay is suitable for a wide range of applications including “big box” retail, grocery, gymnasiums, light industrial, warehouse, and manufacturing.
Also known as: 080083753550, 4ILED-LD4-11-W-UNV, MET4ILEDLD411WUNV
Specifications
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Wattage: | 79 |
| Lumens: | 11000 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Shape: | Rectangular |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 79 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Shape: | Rectangular |
| Length: | 4 ft, 48 in |
| Lumens: | 11000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |