12 AWG THHN/THWN-2, Stranded, Red, CoilPak

Item #: 0190219

Cat #: 58019805

UPC: 032886912290

$ 0.20 FT
Company wide:
46,000 in stock
Documents & Guides
12 AWG THHN/THWN-2, Stranded, Red, E-Z Pull Pack, 2000' CoilPak

Overview

12 AWG THHN/THWN-2, Stranded, Red, E-Z Pull Pack, 2000' CoilPak

The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels

Also known as: 032886912290, 58019805, SWC58019805

Specifications

Color: Red
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Type: Wire Pack
Family / Style: CoilPAK
Color: Red
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Type: Wire Pack
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Family / Style: CoilPAK