Made in USA

12 THHN Stranded Copper, Black, 2000' CoilPak

Item #: 0190218
Cat #: 58018205
UPC: 032886912238
$ 0.30 FT
Company wide:
16,000 in stock
Documents & Guides
SIMpull 12 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black, 2000 Ft. CoilPak

Overview

SIMpull 12 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black, 2000 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886912238, 58018205, SWC58018205, 500

Specifications

Gauge: 12
Material: Copper
Color: Black
Conductors: 1
Length: 2000 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 12
Color: Black
Length: 2000 ft
Family / Style: CoilPAK
Material: Copper
Conductors: 1
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)