14 AWG, 4 Conductor, Type VNTC Tray Cable

Item #: 0190215

Cat #: OMNA161404

UPC:

Company wide:
0 in stock
Documents & Guides
14 AWG, 4 Conductor, Type VNTC, PVC Jacket PVC/Nylon Insulation 90°C - 600 Volt - UL Type TC-ER E-1 Color Code

Overview

14 AWG, 4 Conductor, Type VNTC, PVC Jacket PVC/Nylon Insulation 90°C - 600 Volt - UL Type TC-ER E-1 Color Code

VNTC Tray Cable stands for Vinyl Nylon Tray Cable. This cable type uses PVC/Nylon insulated conductors (i.e. THHN, TFFN, etc.) and has a PVC outer jacket. VNTC Tray cable is a flame retardant multi conductor cable specifically approved for installation in cable trays per article 336 of the NEC.

Also known as: OMNA161404

Specifications

Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Volts AC: 600
Conductors: 4
Gauge: 14 AWG