Solid Copper Ground Rod, Pointed, 5/8" dia, 10'

Item #: 0190190

Cat #: LPC706

UPC: 782856431480

$ 934.56 EA
Company wide:
0 in stock
Documents & Guides
CAD LPC706 5/8X10 CU GRD ROD

Overview

CAD LPC706 5/8X10 CU GRD ROD

Solid copper rods, made from highly conductive, hard drawn copper, are ideal for high soil resistivity or areas with high salt content.

Also known as: 782856431480, LPC706, CADLPC706

Features & Benefits

  • Solid copper ground rods made of high conductive hard drawn bare copper

Specifications

Material: Copper
Length: 10 ft
Weight: 11.800 lb
Material: Copper
Weight: 11.800 lb
Length: 10 ft