PLATT logo

10 THHN STR Copper, Brown, 1250' CoilPak

Item #: 0190171
Cat #: 58022305
UPC: 032886912429
$ 0.51 FT
Company wide:
3,750 in stock
Documents & Guides
SIMpull 10 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 1250 Ft. CoilPak

Overview

SIMpull 10 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Brown, 1250 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886912429, 58022305, SWC58022305, COIL PACK

Specifications

Color: Brown
Gauge: 10
Length: 1250 ft
Conductors: 1
Color: Brown
Length: 1250 ft
Gauge: 10
Conductors: 1

Customer Reviews

No reviews for this product
(0)