10 AWG THHN/THWN-2 Stranded Copper, Pink, 2500'

Item #: 0190113

Cat #: 10THHNCSTRPINX2500

UPC: 980100230661

Company wide:
0 in stock
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, 600V, Pink, 2500 Foot Reel.

Overview

10 AWG THHN/THWN-2 Stranded Copper, 600V, Pink, 2500 Foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100230661, 10THHNCSTRPINX2500

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: Pink
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded