Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 15'

Item #: 0190109

Cat #: 570-110-015

UPC: 884815778237

$ 8.71 EA
Company wide:
239 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 15 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 15 ft.

A UTP patch cable comes complete with connectors. A patch cable is a length of cable sold with connectors already installed on either end. UTP is Unshielded Twisted Pair cable, which is the most widely used cable type for Ethernet networks.

Also known as: 884815778237, 570-110-015, QUI570110015

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 15 ft
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Length: 15 ft
Color: Blue
Conductors: 4 Pair
Shielding: Unshielded