COMET VISIBLE REFLEX RIGHT ANGLE, AC/DC

Item #: 0190064

Cat #: 14102R6513

UPC: 782113846699

$ 425.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Retroreflective, Right Angle, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)

Overview

Eaton Comet 18mm tubular photoelectric sensor, Retroreflective, Right Angle, Output ON, 6.6 ft, 300 mA AC/DC at 20-264 Vac/15-30 Vdc, PVC, AC: L1 switched, DC: NPN open collector, 20-264 Vac 50/60 Hz, 15-30 Vdc (NPN)

Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.

Also known as: 782113846699, 14102R6513, CUT14102R6513

Specifications

Type: Photoelectric Sensor
Type: Photoelectric Sensor