Ring Tongues, Nylon-Insulated, WR: 12 - 10, Stud Size: 5/16

Item #: 0190044

Cat #: MNG10-516R/SX

UPC: 051128589847

$ 2.42 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 5/16, Color: Yellow, 50/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 12 - 10, Stud Size: 5/16, Color: Yellow, 50/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128589847, MNG10-516R/SX, MMMMNG10516RSX

Specifications

Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 5/16 in
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow
Stud Size: 5/16 in